Deep groove ball bearing FAG 6207-2RSR-N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Ball bearings
See technical informationReferences
FAG:6207-2RSR-N
Rubix:238A2313
Manufacturer :0167202450000
EAN:4012801153508




Product details : FAG 6207-2RSR-N SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG deep groove ball bearing is designed to ensure reliable and long-lasting performance in demanding environments. Suitable for numerous industrial applications, it combines robustness, protection against contaminants, and smooth operation. Its design incorporates rubber seals and a retaining ring groove, ensuring effective protection and simplified installation.
Features:
This single-row rigid ball bearing features rubber contact seals on both sides, providing excellent protection against moisture and dust. Its design includes a retaining ring groove, facilitating installation and removal. Its standard radial clearance ensures smooth operation and proper load distribution.
Maintenance:
This rigid bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant. However, periodic inspections are recommended to monitor temperature, vibration, and noise levels, thereby ensuring optimal long-term performance.
Sealing:
The nitrile-butadiene rubber (NBR) seals on both sides of the bearing provide excellent protection against external contaminants. They prevent the ingress of dust and moisture while effectively retaining the lubricant inside. This sealing enhances the bearing’s durability, particularly in environments exposed to dirt and moisture.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Effective protection against contaminants thanks to rubber seals.
• Smooth and quiet operation, reduced vibration.
• Easy installation with the snap ring groove.
• Low maintenance, effective lubricant retention.
Applications:
This ball bearing is used in various industries, including:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission and powertrain
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Features:
This single-row rigid ball bearing features rubber contact seals on both sides, providing excellent protection against moisture and dust. Its design includes a retaining ring groove, facilitating installation and removal. Its standard radial clearance ensures smooth operation and proper load distribution.
Maintenance:
This rigid bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant. However, periodic inspections are recommended to monitor temperature, vibration, and noise levels, thereby ensuring optimal long-term performance.
Sealing:
The nitrile-butadiene rubber (NBR) seals on both sides of the bearing provide excellent protection against external contaminants. They prevent the ingress of dust and moisture while effectively retaining the lubricant inside. This sealing enhances the bearing’s durability, particularly in environments exposed to dirt and moisture.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs. By choosing a FAG deep groove ball bearing, you are choosing excellence and long-term performance.
Key Benefits:
• Effective protection against contaminants thanks to rubber seals.
• Smooth and quiet operation, reduced vibration.
• Easy installation with the snap ring groove.
• Low maintenance, effective lubricant retention.
Applications:
This ball bearing is used in various industries, including:
• Conveyor and material handling systems
• Agricultural and construction machinery
• Transmission and powertrain
• Automotive industry
• Household appliances
• Machine tools and guidance systems
Technical specifications
Attributes
| Logistic Weight | 284 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-2rsr |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 7 ) days
