SKF Deep groove ball bearing W 63.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 11 mm |
Logistic Weight | 57,6 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 4150 N |
Basic dynamic load, radial - Cr | 8320 N |
Usually arrives within 14 working days