Deep groove ball bearing Timken 6005-ZZ-C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm

6005

See technical information

References

Timken:6005-ZZ-C3
Rubix:133A5459
Manufacturer :100416876
EAN:0087796292512
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : TIMKEN 6005-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)51,9938x51,9938x18,9992 mm
Package weight79,8 g
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6005
Materialsteel
Basic static load, radial - C0r5800 N
Basic dynamic load, radial - Cr10100 N
£ 39.30 excl. VAT
/ 10 pieces
£ 47.16 incl. VAT
  • Delivery usually within ( 7 ) days