Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x90x90 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Material | Steel |
Reference speed | 8200 rpm |
Limit speed | 9000 rpm |
Usually arrives within 14 working days