Deep groove ball bearing FAG 6316-2Z-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball bearing
See technical informationReferences
FAG:6316-2Z-C3
Rubix:158A8565
Manufacturer :0167241860030
EAN:4012801205757

Product details : FAG RADIAL BALL BEARING 6316-2Z-C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing is designed to ensure optimal performance by supporting radial and axial loads in both directions. Thanks to its increased internal clearance (C3), it enables smooth and efficient operation at high speeds while reducing internal friction.
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and two metal shields, forming a barrier against medium-sized debris. The sheet steel cage offers good resistance to constant loads while withstanding shocks and momentary loads. Its C3 internal clearance promotes efficient heat dissipation and reduces friction, resulting in enhanced performance and improved durability.
Maintenance:
Thanks to its lifetime lubrication with high-quality grease, this bearing does not require relubrication, thereby reducing maintenance costs and downtime. Regular temperature and vibration inspections are recommended to ensure optimal operation and detect any abnormalities.
Sealing:
The flanges are made of sheet steel. The narrow gap between the shields and the bearing’s internal components forms a mechanical barrier that prevents the ingress of large debris. Although they reduce the ingress of contaminants, they do not provide complete protection against moisture.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
• Effective protection: metal shields reduce the entry of contaminants
• Long-lasting lubrication: reduces the need for maintenance
• High speed and heat dissipation: optimized thanks to C3 internal clearance
• Reduced noise and vibration: quieter and more stable operation
• Increased durability: designed for a long service life with minimal maintenance
Applications:
This deep-groove ball bearing is used in various industries requiring reliability and high performance:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive industry and related equipment
• Household appliances
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and two metal shields, forming a barrier against medium-sized debris. The sheet steel cage offers good resistance to constant loads while withstanding shocks and momentary loads. Its C3 internal clearance promotes efficient heat dissipation and reduces friction, resulting in enhanced performance and improved durability.
Maintenance:
Thanks to its lifetime lubrication with high-quality grease, this bearing does not require relubrication, thereby reducing maintenance costs and downtime. Regular temperature and vibration inspections are recommended to ensure optimal operation and detect any abnormalities.
Sealing:
The flanges are made of sheet steel. The narrow gap between the shields and the bearing’s internal components forms a mechanical barrier that prevents the ingress of large debris. Although they reduce the ingress of contaminants, they do not provide complete protection against moisture.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
• Effective protection: metal shields reduce the entry of contaminants
• Long-lasting lubrication: reduces the need for maintenance
• High speed and heat dissipation: optimized thanks to C3 internal clearance
• Reduced noise and vibration: quieter and more stable operation
• Increased durability: designed for a long service life with minimal maintenance
Applications:
This deep-groove ball bearing is used in various industries requiring reliability and high performance:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive industry and related equipment
• Household appliances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 3820 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-2z |
| Material | steel |
| Reference speed | 5500 rpm |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 124.36 excl. VAT
/ Each
£ 149.23 incl. VAT
- In stock: Next day delivery
