Deep groove ball bearing Timken 6204-Z-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm

6204

See technical information

References

Timken:6204-Z-C3
Rubix:106A2024
Manufacturer :100270028
EAN:0053893723136
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : TIMKEN 6204-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)51,9938x51,9938x18,9992 mm
Package weight10 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Sealingone metal shield
Bearing Clearancec3
Series6204
Materialsteel
Basic static load, radial - C0r6600 N
Basic dynamic load, radial - Cr12800 N
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories