Deep groove ball bearing FAG 6211-C-2Z-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Ball bearing
See technical informationReferences
Superseded Ref:6211-2Z-C3
FAG:6211-C-2Z-C3
Rubix:238A4362
Manufacturer :0821044840030
EAN:4054369582116

Product details : FAG 6211-C-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing stands out for its robust design and reliable performance. This product is ideal for companies looking to improve the efficiency of their mechanical equipment.
Features:
This single-row deep groove ball bearing is designed to handle moderate radial and axial loads in both directions. It is a C-series bearing, which reduces noise and resistance torque. Thanks to its single-row ball design, this bearing ensures optimal stability in demanding industrial environments. It features a sheet steel cage, increased radial clearance (C3), and two metal flanges.
Maintenance:
Maintenance of this single-row deep groove ball bearing is simplified thanks to its metal flanges. However, to ensure optimal long-term performance, it is recommended to periodically check the condition of the bearing, especially in high-temperature environments.
Sealing:
The two metal flanges integrated into this rigid bearing provide excellent protection against external particles. This sealing ensures smooth, uninterrupted operation, even in harsh industrial environments. It also helps reduce maintenance and extend the product’s service life.
Brand Information:
The FAG brand, a subsidiary of the Schaeffler Group, is recognized worldwide for the quality and innovation of its bearing solutions. With over a century of experience, FAG offers reliable and durable products designed to improve the performance of industrial mechanical systems. Thanks to its advanced technologies and technical expertise, FAG continues to innovate to offer bearings that meet the highest standards for performance and longevity. FAG bearings are designed to optimize machine efficiency and reduce maintenance costs, while contributing to the sustainability of industrial infrastructure.
Features:
This single-row deep groove ball bearing is designed to handle moderate radial and axial loads in both directions. It is a C-series bearing, which reduces noise and resistance torque. Thanks to its single-row ball design, this bearing ensures optimal stability in demanding industrial environments. It features a sheet steel cage, increased radial clearance (C3), and two metal flanges.
Maintenance:
Maintenance of this single-row deep groove ball bearing is simplified thanks to its metal flanges. However, to ensure optimal long-term performance, it is recommended to periodically check the condition of the bearing, especially in high-temperature environments.
Sealing:
The two metal flanges integrated into this rigid bearing provide excellent protection against external particles. This sealing ensures smooth, uninterrupted operation, even in harsh industrial environments. It also helps reduce maintenance and extend the product’s service life.
Brand Information:
The FAG brand, a subsidiary of the Schaeffler Group, is recognized worldwide for the quality and innovation of its bearing solutions. With over a century of experience, FAG offers reliable and durable products designed to improve the performance of industrial mechanical systems. Thanks to its advanced technologies and technical expertise, FAG continues to innovate to offer bearings that meet the highest standards for performance and longevity. FAG bearings are designed to optimize machine efficiency and reduce maintenance costs, while contributing to the sustainability of industrial infrastructure.
Strengths
The C-generation design reduces bearing noise and vibration. Its single-row design ensures excellent load distribution and provides cumulative stability even under heavy loads. The flanges provide enhanced protection against medium-sized contaminants such as debris and splashes. The robust and durable sheet steel cage ensures good protection of the internal components, minimizing wear. The increased C3 radial clearance allows the bearing to better handle thermal variations without affecting its performance.
Applications
- Machine tools: includes milling machines, lathes, and machining centers.
- Pumps and compressors: used in electric motors, water pumps, oil pumps, and air compressors.
- Food processing industry: used in packaging machines and conveyor systems.
- Material handling and conveyors: suitable for belt conveyors, pulleys, and drums.
- Other applications: includes wind turbines, textile machinery, and printing machines.
- Pumps and compressors: used in electric motors, water pumps, oil pumps, and air compressors.
- Food processing industry: used in packaging machines and conveyor systems.
- Material handling and conveyors: suitable for belt conveyors, pulleys, and drums.
- Other applications: includes wind turbines, textile machinery, and printing machines.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c-2z |
| Reference speed | 8300 rpm |
| Limit speed | 8800 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
- In stock: Next day delivery
