SNR - Deep Groove Ball Bearing - 6306.EE
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 26700 N |
Weight | 0.35 kg |
Usually arrives within 14 working days