Deep groove ball bearing Timken 6014-ZZ, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
6014
See technical informationReferences
Timken:6014-ZZ
Rubix:106A0597
Manufacturer :190009205
EAN:0087796292826

Product details : TIMKEN 6014-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
|---|---|
| Package weight | 647,7 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6014 |
| Material | steel |
| Basic static load, radial - C0r | 30400 N |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Delivery usually within ( 7 ) days





