Deep groove ball bearing FAG 61872-MA-C3, Outer diameter: 440 mm | Width: 38 mm | Inner diameter: 360 mm
Deep groove ball bearing
See technical informationReferences
FAG:61872-MA-C3
Rubix:274A6766
Manufacturer :0190980490030
EAN:4026677585318

Product details : FAG 61872-MA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 618..-MA, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 12700 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 440 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 618..-ma |
| Cage | brass |
| Reference speed | 1480 rpm |
| Limit speed | 2470 rpm |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 160000 N |
Show UNSPSC/ECL@SS
£ 1,831.55 excl. VAT
/ Each
£ 2,197.86 incl. VAT
- Usually arrives within 14 working days
