6014
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6014 |
Basic static load, radial - C0r | 30400 N |
Basic dynamic load, radial - Cr | 38600 N |
Usually arrives within 14 working days