Deep groove ball bearing FAG 6210-C-Z-C3>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6210-C-Z-C3>V
Rubix:274A6874
Manufacturer :3014163030030
EAN:4064328240483

Product details : FAG 6210-C-Z-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-Z, single row, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-c-z |
| Material | steel |
| Reference speed | 9200 rpm |
| Limit speed | 11700 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Delivery usually within ( 7 ) days
