Deep groove ball bearing SNR 6218EE, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
SNR - Deep Groove Ball Bearing - 6218.EE
See technical informationReferences
SNR:6218EE
Rubix:204A9907
Manufacturer :6218.EE
EAN:3413520138660



Product details : SNR 6218EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 71600 N |
| Basic dynamic load, radial - Cr | 95300 N |
| Weight | 2.25 kg |
Show UNSPSC/ECL@SS
£ 79.49 excl. VAT
/ Each
£ 95.39 incl. VAT
- Delivery usually within ( 3 ) days
