Deep groove ball bearing NTN 6307ZU1, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm

NTN - Deep Groove Ball Bearing - 6307ZU1

See technical informationSee documents

References

NTN:6307ZU1
Rubix:205A0303
EAN:4547359390216
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Documents

Product details : NTN 6307ZU1 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x21 mm
Logistic Weight470 g
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Sealingone metal shield
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r19100 N
Basic dynamic load, radial - Cr33500 N
Weight0.115 kg
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories