6017
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x26,924 mm |
---|---|
Package weight | 971,1 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6017 |
Material | Steel |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 52800 N |
Usually arrives within 14 working days