NTN - Deep Groove Ball Bearing - 6244
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 400x400x65 mm |
---|---|
Logistic Weight | 33000 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6200 |
Cage | steel |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 330000 N |
Weight | 0.048 kg |
Usually arrives within 14 working days