Deep groove ball bearing FAG 6208-2Z-C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm


Deep groove ball bearing

References
fag:6208-2Z-C3
rubix:389A7076
manufacturer :0167204070030
ean:4012801070522
FAG RADIAL BALL BEARING 6208-2Z-C3
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG 6208-2Z-C3 DEEP GROOVE BALL BEARING


Features:
This C Series groove ball bearing has a sheet steel cage and a radial play C3, which ensures optimum performance under various conditions. In addition, it is equipped with two metal covers that provide additional protection against contaminants.

Lubrication:
This bearing is factory pre-lubricated to minimize maintenance. The two metal shields protect against external contaminants, reducing the risk of failure.

Brand information:
FAG is a renowned brand in the bearing industry, known for its quality and reliability. With decades of experience, FAG is committed to providing high-quality products that meet the most stringent standards.
Deep groove ball bearing, single row, main dimensions to DIN 625-1, cover plate made of sheet steel on both sides of the bearing, internal clearance C3

Strengths

Thanks to its single-row ball design, this bearing offers high load carrying capacity and long life, while the sheet steel cage ensures efficient ball distribution and smooth rotation. The C3 radial play compensates for thermal expansion, making this bearing particularly suitable for applications in high-temperature environments. The metal covers protect against medium contaminants, such as dirt particles or splashes, enhancing performance.

Applications

This FAG bearing is ideal for various industrial applications requiring high performance and long-term reliability. It is ideally suited for use in machine tools, electric motors and transmissions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x80x80 mm
Logistic Weight382 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62..-2z
Materialsteel
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories