Deep groove ball bearing Timken 61906-2Z, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Thin-Section Bearing
See technical informationSee documentsReferences
Timken:61906-2Z
Rubix:100A4163
EAN:0053893772158

Documents
Product details : TIMKEN 61906-ZZ BALL BEARING WITH SHIELDS
A non-seperable single row ball bearing with deep raceway grooves and shields on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 61000 |
| Material | steel |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 17000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 5 N |
| Basic dynamic load, radial - Cr | 7.2 N |
| Weight | 0.044 kg |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 7 ) days
