Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62206-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62206-2RS/C3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken
References
timken:
62206-2RS/C3
rubix:
100A2766
ean:
0053893724188
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62206-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
20
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.63
excl. VAT
/
Each
£
22.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6207-ZZ-C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 63/28NRC3, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing FAG 6311-2Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6412NR, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6202-C-2Z-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG S61800-2RSR-HLC, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6034, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm
Deep groove ball bearing Timken 6317-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6005-Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 62309-2RS1, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 62204-2RS, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6208KEE, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6904ZZ/5K, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6404C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6201DDU, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm