Deep groove ball bearing NTN 6209LLBC3/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6209LLBC3/5K
See technical informationSee documentsReferences
NTN:6209LLBC3/5K
Rubix:204A9684
EAN:4547359566826



Documents
Product details : NTN 6209LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 416 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 36000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Delivery usually within ( 3 ) days
