Deep groove ball bearing Timken 6024-ZZ, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
6024
See technical informationReferences
Timken:6024-ZZ
Rubix:106A0920
Manufacturer :100269642
EAN:0053893722467

Product details : TIMKEN 6024-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 193,802x193,802x32,512 mm |
|---|---|
| Package weight | 2246,2 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6024 |
| Material | steel |
| Basic static load, radial - C0r | 79300 N |
| Basic dynamic load, radial - Cr | 88100 N |
Show UNSPSC/ECL@SS
£ 180.15 excl. VAT
/ Each
£ 216.18 incl. VAT
- Delivery usually within ( 7 ) days





