Deep groove ball bearing FAG 6212-C4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing
See technical informationReferences
FAG:6212-C4
Rubix:229A4161
Manufacturer :0167209200040
EAN:4054372722745

Product details : FAG 6212-C4 RADIAL BALL BEARING 0167209200040
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 791 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 6800 rpm |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
- Delivery usually within ( 7 ) days
