Deep groove ball bearing SNR 6011HVZZ, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6011HVZZ
Rubix:204A9056
EAN:3413520609344
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width18 mm
See all Specifications

Documents

Product details : SNR 6011HVZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x93x26 mm
Logistic Weight382 g
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6000
Cagepolyamide
Reference speed8300 rpm
Limit speed12000 rpm
Basic static load, radial - C0r21300 N
Basic dynamic load, radial - Cr27500 N
Weight0.387 kg
£ 32.11 excl. VAT
/ Each
£ 38.53 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories