Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG INSULATED BALL BRG 6216-J20AA-C4
Deep groove ball bearing FAG 6216-J20AA-C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
62..-J20AA
References
fag:
6216-J20AA-C4
rubix:
158A0571
manufacturer :
0390139100040
ean:
4026677998279
Technical specifications
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : FAG INSULATED BALL BRG 6216-J20AA-C4
Grooved ball bearing
Grooved ball bearing single-row, main dimensions acc. to AN 625-1, bearing play C4, current-insulated bearing, outer race is insulated by ceramic layer
Technical specifications
Attributes
Logistic Weight
1446
g
Inner diameter
80
mm
Outer diameter
140
mm
Width
26
mm
Sealing
Open
Bearing Clearance
C4
Series
62
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
363.95
excl. VAT
/
Each
£
436.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN 62202-2RS, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6832LLU/2AS, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN 6213ZNR, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6211.KC4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6409/C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6001, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6048 MA/C3, Outer diameter: 360 mm | Width: 56 mm | Inner diameter: 240 mm
Deep groove ball bearing NSK 6412, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6200DU, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 309, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 16013C3, Outer diameter: 100 mm | Width: 11 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6210C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6201-C-2HRS-C3>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6213DDU, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6210-Z/C4, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm