Deep Groove Ball Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x360x360 mm |
---|---|
Logistic Weight | 20086 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 56 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6048 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3600 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 315 N |
Basic dynamic load, radial - Cr | 255 N |
Usually arrives within 14 working days