Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-C-2HRS |
Material | Steel |
Limit speed | 22500 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 8000 N |
In stock: Next day delivery