Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistic Weight | 486 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 623..-A-2RSR |
Material | Steel |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 15820 N |
Basic dynamic load, radial - Cr | 28160 N |
Usually arrives within 14 working days