Deep groove ball bearing FAG
Inner diameter | 420 mm |
---|---|
Outer diameter | 560 mm |
Width | 65 mm |
Logistic Weight | 45600 g |
---|---|
Inner diameter | 420 mm |
Outer diameter | 560 mm |
Width | 65 mm |
Sealing | open |
Bearing Clearance | c5 |
Series | 619 |
Cage | brass |
Usually arrives within 14 working days