Deep groove ball bearing SNR 6310N, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm

SNR - Deep Groove Ball Bearing - 6310.N

See technical information

References

SNR:6310N
Rubix:205A0398
Manufacturer :6310.N
EAN:3413520150402
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : SNR 6310N DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Reference speed7700 rpm
Limit speed10000 rpm
Basic static load, radial - C0r38300 N
Basic dynamic load, radial - Cr61300 N
Weight1.07 kg
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories