Deep groove ball bearing FAG 61852-HLU, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm

Ball bearing

See technical information

References

FAG:61852-HLU
Rubix:229A0734
Manufacturer :0096206990000
EAN:4047643189323
brand logo

Technical specifications

Inner diameter260 mm
Outer diameter320 mm
Width28 mm
See all Specifications

Product details : FAG 61852-HLU RADIAL BALL BEARING 96206990000


This deep-groove ball bearing is specially designed to meet the demands of industrial environments, combining strength and efficiency. Its premium construction and distinctive features make it an ideal choice for a variety of applications.

Features:
This rigid ball bearing features a single-row ball configuration, increased radial clearance (C3), and a brass sheet cage. It is open, meaning it is designed without a seal.

Maintenance:
Maintaining this rigid ball bearing is essential to ensure its longevity and proper operation. Since it is open, it is crucial to regularly monitor its condition to ensure optimal performance.

Sealing:
This bearing is of the open type, which means it is not equipped with seals or seal deflectors; this implies that it is exposed to external contaminants. For this reason, it is crucial to ensure that the operating environment is as clean as possible, especially in applications where dust and particles are prevalent.

Brand Information:
FAG is a recognized brand in the field of bearings and rotary technology. With decades of experience, it offers innovative solutions that meet the diverse needs of industrial customers. FAG is committed to providing high-quality products, backed by technical support and consulting services. The company continuously invests in research and development to improve its products and help its customers optimize their operational and economic performance.

Strengths

• Single-row design: supports loads while maintaining low rolling resistance.
• Brass sheet cage: offers increased durability and wear resistance, thereby extending the product’s service life.
• Open design: allows for heat dissipation, making the product suitable for high temperatures.
• Increased radial clearance (C3): better accommodates thermal variations, making it an ideal choice for applications subject to temperature fluctuations.

Applications

This deep-groove ball bearing is suitable for a wide range of industrial applications, including machine tools, electric motors, pumps, and compressors. However, it should be noted that its open design makes it unsuitable for environments with a high risk of contamination, such as those where dust or moisture is prevalent.

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x320x320 mm
Logistic Weight4800 g
Inner diameter260 mm
Outer diameter320 mm
Width28 mm
Sealingopen
Bearing Clearancecn
Series618
Materialsteel
Reference speed2060 rpm
Limit speed2650 rpm
Basic static load, radial - C0r163000 N
Basic dynamic load, radial - Cr111000 N
£ 894.92 excl. VAT
/ Each
£ 1,073.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories