Deep groove ball bearing FAG 6208-Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:6208-Z
Rubix:158A0309
Manufacturer :0167204900000
EAN:4012801070911



Product details : FAG 6208-Z SINGLE ROW DEEP GROOVE BALL BEARING
With its robust design, this FAG deep-groove ball bearing is capable of withstanding radial loads while also accommodating limited axial loads, ensuring optimal versatility and reliability in demanding industrial environments. Thanks to its metal shield, it benefits from lateral protection against coarse contaminants, thereby extending its service life.
Features:
This FAG bearing features a rigid single-row ball design and a riveted sheet-metal cage, which optimizes load distribution and increases durability. It is designed to handle radial loads and certain axial loads under a variety of operating conditions. The single-sided metal shield provides protection against contaminants (coarse dust, chips, debris, gravel, etc.).
Maintenance:
To keep this bearing in top condition, it is essential to lubricate it regularly with a suitable lubricant (grease, oil, etc.). It is recommended to periodically inspect the flange and clean any dirt or dust that may accumulate there. Monitoring the operating temperature is also crucial to prevent overheating, which could impair the product’s performance.
Sealing:
This bearing is equipped with a metal deflector on one side. This flange is designed to protect it against medium- and large-sized contaminants. It also prevents lubricant leakage, thereby reducing maintenance requirements.
Brand Information:
FAG, founded in 1883, is a world-renowned brand specializing in high-precision bearings. Today, as part of the Schaeffler Group, FAG continues to innovate and provide reliable solutions for the automotive, aerospace, and energy industries. A pioneer in its field, the company is committed to sustainability and performance, with products that extend machine service life and reduce emissions.
Features:
This FAG bearing features a rigid single-row ball design and a riveted sheet-metal cage, which optimizes load distribution and increases durability. It is designed to handle radial loads and certain axial loads under a variety of operating conditions. The single-sided metal shield provides protection against contaminants (coarse dust, chips, debris, gravel, etc.).
Maintenance:
To keep this bearing in top condition, it is essential to lubricate it regularly with a suitable lubricant (grease, oil, etc.). It is recommended to periodically inspect the flange and clean any dirt or dust that may accumulate there. Monitoring the operating temperature is also crucial to prevent overheating, which could impair the product’s performance.
Sealing:
This bearing is equipped with a metal deflector on one side. This flange is designed to protect it against medium- and large-sized contaminants. It also prevents lubricant leakage, thereby reducing maintenance requirements.
Brand Information:
FAG, founded in 1883, is a world-renowned brand specializing in high-precision bearings. Today, as part of the Schaeffler Group, FAG continues to innovate and provide reliable solutions for the automotive, aerospace, and energy industries. A pioneer in its field, the company is committed to sustainability and performance, with products that extend machine service life and reduce emissions.
Strengths
- Optimal load distribution thanks to the riveted sheet-metal cage.
- Unidirectional resistance to coarse contaminants thanks to the metal deflector.
- Ability to withstand high radial loads.
- Unidirectional resistance to coarse contaminants thanks to the metal deflector.
- Ability to withstand high radial loads.
Applications
These bearings are used in applications requiring high radial load capacity, such as industrial conveyors, material-handling equipment, and agricultural machinery. They are ideally suited for environments requiring medium to high rotational speeds, such as production lines, warehouse logistics systems, and agricultural equipment that demands high durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 13.86 excl. VAT
/ Each
£ 16.63 incl. VAT
- Usually arrives within 14 working days
