Deep groove ball bearing Timken 6206, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
6206
See technical informationReferences
Timken:6206
Rubix:105A4936
Manufacturer :100417056
EAN:0087796295193




Product details : TIMKEN 6206 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 66,9798x66,9798x24,003 mm |
|---|---|
| Package weight | 192,8 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6206 |
| Material | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ 10 pieces
£ 60.00 incl. VAT
- Delivery usually within ( 7 ) days
