Topline ball bearings
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 26x26x8 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 25000 rpm |
Basic static load, radial - C0r | 2370 N |
Basic dynamic load, radial - Cr | 5000 N |
Weight | 0.21 kg |
Usually arrives within 14 working days