Deep groove ball bearing Timken ER 35, Outer diameter: 100 mm | Width: 55.56 mm | Inner diameter: 55.56 mm
Ball Bearing Housed Unit
See technical informationSee documentsReferences
Timken:ER 35
Rubix:396A8672
EAN:0087796055285




Technical specifications
| Inner diameter | 55.56 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
Documents
Product details : TIMKEN ER35 INSERT BALL BEARING
This Series offers industry standard mounting dimensions and standard nomenclature for a large variety of sizes of relubricatable, extended inner-ring bearing for through-bored housing. All bearing in this series have nylon retainers and are equipped with snap rings, eliminating the need for machining housing shoulders. ER bearing are designed with a unique set screw locking device that locks the bearing to the shaft and is resistant to loosening during operation. Positivr-contact, land-riding R-seals provide protection against harmful contaminants and retain lubricant. All ER bearings are black-oxide-coated for corrosion resistance. ideal for low-starting and running-torque application. To protect the shaft with shaft guarding technology.
Applications
Rubber and plastic;Agriculture;Forest products;Industrial Machinery
Technical specifications
Attributes
| Inner diameter | 55.56 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | er |
| Limit speed | 2260 rpm |
| Reaming diameter | 55.56 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 29170.8 N |
| Basic dynamic load, radial - Cr | 47952 N |
| Weight | 1.187 kg |
Show UNSPSC/ECL@SS
£ 78.21 excl. VAT
/ Each
£ 93.85 incl. VAT
- Delivery usually within ( 7 ) days