Deep groove ball bearings, single row
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 93x26x93 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Limit speed | 50 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Weight | 0.441 kg |
Usually arrives within 14 working days