Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 15000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 5070 N |
Weight | 0.031 kg |
In stock: Next day delivery