Deep groove ball bearing FAG 6212-MA-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
62..
See technical informationReferences
FAG:6212-MA-C3
Rubix:274A6881
Manufacturer :0191044210030
EAN:4012801989183

Product details : FAG 6212-MA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-MA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 110.57 excl. VAT
/ Each
£ 132.68 incl. VAT
- Usually arrives within 14 working days
