Deep groove ball bearing FAG 61900-2RSR-HLC, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Ball bearing
See technical informationReferences
Superseded Ref:61900-H-2RSR
FAG:61900-2RSR-HLC
Rubix:152A9248
Manufacturer :0554579910000
EAN:4012802381962

Product details : FAG 61900-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
This ball bearing features two nitrile-butadiene rubber (NBR) seals, which provide optimal protection against contaminants and ensure better lubricant retention. Designed to withstand radial and axial loads in both directions, it is easy to install and stands out for its robustness and versatility.
Features:
This single-row bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, providing excellent protection against contaminants. Its sheet steel cage ensures good resistance to constant loads and withstands shocks. The standard internal radial clearance guarantees stable performance, while moderate friction allows for high speeds.
Maintenance:
Thanks to its rubber seals, this bearing effectively retains lubricant, thereby reducing maintenance requirements. However, it is recommended to regularly monitor temperature and vibrations to quickly detect any abnormalities. Periodic inspections of noise and temperature help maintain optimal performance.
Sealing:
The NBR seals on both sides form an effective barrier against dust and water. Resistant to oils and greases, they prevent the intrusion of particles and keep the lubricant inside, thereby extending the bearing’s service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits:
- Versatile applications: Suitable for various industrial sectors.
- Easy installation: Simplified design for straightforward assembly.
- Enhanced protection: Rubber seals ensure effective sealing.
- Reduced maintenance: Optimal lubricant retention minimizes the need for servicing.
- Increased durability: High-quality materials guarantee a long service life.
Applications:
This bearing is ideal for conveyor systems, agricultural machinery, gearboxes, the automotive industry, household appliances, machine tools, the bicycle industry, and guidance systems. Its sealed design makes it particularly well-suited for humid or dusty environments, ensuring reliable and long-lasting performance.
Features:
This single-row bearing is equipped with nitrile-butadiene rubber (NBR) seals on both sides, providing excellent protection against contaminants. Its sheet steel cage ensures good resistance to constant loads and withstands shocks. The standard internal radial clearance guarantees stable performance, while moderate friction allows for high speeds.
Maintenance:
Thanks to its rubber seals, this bearing effectively retains lubricant, thereby reducing maintenance requirements. However, it is recommended to regularly monitor temperature and vibrations to quickly detect any abnormalities. Periodic inspections of noise and temperature help maintain optimal performance.
Sealing:
The NBR seals on both sides form an effective barrier against dust and water. Resistant to oils and greases, they prevent the intrusion of particles and keep the lubricant inside, thereby extending the bearing’s service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for the industrial and automotive sectors. Building on a long history of expertise, it stands out for its cutting-edge technologies that guarantee reliability, performance, and longevity.
Key Benefits:
- Versatile applications: Suitable for various industrial sectors.
- Easy installation: Simplified design for straightforward assembly.
- Enhanced protection: Rubber seals ensure effective sealing.
- Reduced maintenance: Optimal lubricant retention minimizes the need for servicing.
- Increased durability: High-quality materials guarantee a long service life.
Applications:
This bearing is ideal for conveyor systems, agricultural machinery, gearboxes, the automotive industry, household appliances, machine tools, the bicycle industry, and guidance systems. Its sealed design makes it particularly well-suited for humid or dusty environments, ensuring reliable and long-lasting performance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x22x22 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 619..-2rsr |
| Material | steel |
| Limit speed | 19200 rpm |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 2700 N |
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ 10 pieces
£ 81.84 incl. VAT
- In stock: Next day delivery
