Deep groove ball bearing FAG 6002-C-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6002-C-C3>V
Rubix:244A4019
Manufacturer :0957026440030
EAN:4054372713736

Product details : FAG 6002-C-C3V 0957026440030 DEEP GROOVE BALL BEARING
This FAG C-series deep groove ball bearing is specially designed to deliver high performance and optimal energy efficiency. Thanks to its ability to withstand high radial loads while remaining quiet and minimizing friction, it meets the demands of industrial environments. This product features a C3 radial clearance, ideal for applications where temperature fluctuations and high rotational speeds are common.
Features:
This FAG deep groove ball bearing features a single-row ball design, providing increased stability and smooth operation. Thanks to the C-generation design, its internal geometry is optimized for a significant reduction in noise and friction. In addition, the C3 radial internal clearance allows the bearing to accommodate significant temperature variations between the rings and withstand high rotational speeds.
Maintenance:
- Regular greasing or oiling according to the manufacturer’s recommendations.
- Visual inspection of the balls and raceways.
- Periodically check the internal clearance to anticipate any wear.
- Clean out contaminants to prevent dust buildup.
- Monitor operating temperature to prevent overheating.
Sealing:
This deep-groove ball bearing is not sealed. It is recommended to use it in environments with low exposure to contaminants or to provide external protection to maximize its service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the field of bearings and industrial mobility solutions. Founded in 1946, Schaeffler has nearly 200 locations in more than 50 countries. With over 26,000 patents, the group is distinguished by its commitment to innovation and sustainability.
Features:
This FAG deep groove ball bearing features a single-row ball design, providing increased stability and smooth operation. Thanks to the C-generation design, its internal geometry is optimized for a significant reduction in noise and friction. In addition, the C3 radial internal clearance allows the bearing to accommodate significant temperature variations between the rings and withstand high rotational speeds.
Maintenance:
- Regular greasing or oiling according to the manufacturer’s recommendations.
- Visual inspection of the balls and raceways.
- Periodically check the internal clearance to anticipate any wear.
- Clean out contaminants to prevent dust buildup.
- Monitor operating temperature to prevent overheating.
Sealing:
This deep-groove ball bearing is not sealed. It is recommended to use it in environments with low exposure to contaminants or to provide external protection to maximize its service life.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the field of bearings and industrial mobility solutions. Founded in 1946, Schaeffler has nearly 200 locations in more than 50 countries. With over 26,000 patents, the group is distinguished by its commitment to innovation and sustainability.
Strengths
- Reduced noise and friction for quiet operation.
- Increased energy efficiency thanks to optimized raceway geometry.
- C3 radial clearance suitable for high rotational speeds.
- Excellent capacity to withstand high radial loads.
- Open design facilitating inspection and maintenance.
- Increased energy efficiency thanks to optimized raceway geometry.
- C3 radial clearance suitable for high rotational speeds.
- Excellent capacity to withstand high radial loads.
- Open design facilitating inspection and maintenance.
Applications
This deep-groove ball bearing is ideally suited for applications where significant temperature variations and high radial loads are common. It is typically found in systems mounted in housings: gearboxes, transmissions, reduction gears, axles, crankshafts, etc.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60..-c |
| Material | steel |
| Reference speed | 23200 rpm |
| Limit speed | 37000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 6300 N |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- In stock: Next day delivery
