Rolling and Plain Bearings
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 63..-c-2hrs |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 32000 N |
Usually arrives within 14 working days