Deep groove ball bearing FAG 6309-C-2Z-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6309-C-2Z-C3
Rubix:238A2763
Manufacturer :0819445000030
EAN:4054369499865

Documents
Product details : FAG 6309-C-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing belongs to the C generation. It has two metal shields that protect the bearing from contaminants. Its sheet steel cage ensures strength and resistance to mechanical stress. Its C3 clearance allows for better adaptation to high speeds, ensuring smooth rotation and reducing wear.
Maintenance:
Maintenance of this bearing is minimal thanks to its metal shields. They prevent the ingress of contaminants and the bearing is pre-lubricated with high-quality grease. It is recommended to check the condition of the bearing to ensure proper operation.
Brand Information:
FAG deep groove ball bearings are manufactured to strict quality standards. Their innovative design and high-quality materials guarantee superior performance. The brand prides itself on offering reliable and durable products tailored to the specific needs of modern industries. Rigorous testing and quality controls ensure that every bearing meets the highest standards.
This single-row ball bearing belongs to the C generation. It has two metal shields that protect the bearing from contaminants. Its sheet steel cage ensures strength and resistance to mechanical stress. Its C3 clearance allows for better adaptation to high speeds, ensuring smooth rotation and reducing wear.
Maintenance:
Maintenance of this bearing is minimal thanks to its metal shields. They prevent the ingress of contaminants and the bearing is pre-lubricated with high-quality grease. It is recommended to check the condition of the bearing to ensure proper operation.
Brand Information:
FAG deep groove ball bearings are manufactured to strict quality standards. Their innovative design and high-quality materials guarantee superior performance. The brand prides itself on offering reliable and durable products tailored to the specific needs of modern industries. Rigorous testing and quality controls ensure that every bearing meets the highest standards.
Strengths
This C-generation bearing ensures smooth and quiet rotation, reducing noise in industrial environments. Its robust construction and high-quality materials ensure durability and resistance to harsh conditions. Metal shields provide protection against contaminants, extending the bearing’s service life and reducing maintenance needs. They also maintain clean internal lubrication, reducing friction and wear, thereby optimizing performance. Easy to install and compatible with various industrial applications, this bearing improves precision, reliability, and energy efficiency, increasing overall profitability.
Applications
Rigid ball bearings are used in numerous industrial applications. They are ideal for machine tools, electric motors, compressors, and fans. Their ability to withstand both radial and axial loads makes them highly versatile.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Material | steel |
| Cage | steel |
| Reference speed | 9100 rpm |
| Limit speed | 8900 rpm |
| Reaming diameter | 45 mm |
| Thickness | 25 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.829 kg |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- In stock: Next day delivery
