Deep groove ball bearing Timken 6212, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
6212
See technical informationReferences
Timken:6212
Rubix:106A2185
Manufacturer :100417046
EAN:0087796296152




Product details : TIMKEN 6212 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
|---|---|
| Package weight | 767,5 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6212 |
| Material | steel |
| Basic static load, radial - C0r | 32900 N |
| Basic dynamic load, radial - Cr | 47800 N |
Show UNSPSC/ECL@SS
£ 92.70 excl. VAT
/ 5 pieces
£ 111.24 incl. VAT
- Delivery usually within ( 7 ) days
