Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 10 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 10 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 16000 |
Material | chrome steel |
Cage | steel |
Limit speed | 4400 rpm |
Precision | p0 |
Basic static load, radial - C0r | 10000 N |
Basic dynamic load, radial - Cr | 14700 N |
Weight | 0.175 kg |
Usually arrives within 14 working days