6212
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6212 |
Basic static load, radial - C0r | 32900 N |
Basic dynamic load, radial - Cr | 47800 N |
Usually arrives within 14 working days