Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 35x35x11 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 10 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 3500 N |
Basic dynamic load, radial - Cr | 9100 N |
Weight | 0.155 kg |
Usually arrives within 14 working days