Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-C-2HRS |
Material | Steel |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 10600 N |
In stock: Next day delivery