Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistic Weight | 807 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 62..-2Z |
Reference speed | 6800 rpm |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 57000 N |
Usually arrives within 14 working days