Deep groove ball bearing FAG 6226-C4, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm

Deep groove ball bearing

See technical information

References

FAG:6226-C4
Rubix:274A6923
Manufacturer :0167219770040
EAN:4012801203937
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter230 mm
Width40 mm
See all Specifications

Product details : FAG 6226-C4 DEEP GROOVE BALL BEARING


Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight6000 g
Inner diameter130 mm
Outer diameter230 mm
Width40 mm
Sealingopen
Bearing Clearancec4
Series62
Reference speed3900 rpm
Limit speed3850 rpm
Basic static load, radial - C0r146000 N
Basic dynamic load, radial - Cr177000 N
£ 213.86 excl. VAT
/ Each
£ 256.63 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories