Deep groove ball bearing Timken 6222-2RS, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm

6222

See technical information

References

Timken:6222-2RS
Rubix:106A0362
Manufacturer :100269664
EAN:0053893724447
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : TIMKEN 6222-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)208,788x208,788x37,338 mm
Package weight4760 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6222
Materialsteel
Basic static load, radial - C0r117000 N
Basic dynamic load, radial - Cr144000 N
£ 330.18 excl. VAT
/ Each
£ 396.22 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories