NTN - Deep Groove Ball Bearing - 6009LU
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x16 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | one rubber seal |
Bearing Clearance | cn |
Series | 6000 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 15100 N |
Basic dynamic load, radial - Cr | 23200 N |
Weight | 0.99 kg |
Usually arrives within 14 working days